Skip Content
3/8-16NC H5 3 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8-16NC H5 3 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950433
  • Mfr. Model # 2331-3950433
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.381"
  • List Number 2331
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-15/16"
  • Thread Length 49/64"
  • Tap Style Spiral Point
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list