Skip Content
Discontinued with Replacement
3/8-16 803 H5 4F MBTM HAND-OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8-16 803 H5 4F MBTM HAND-OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22213
  • Mfr. Model # 22213
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 529
  • Shipping Weight 7.4 lbs
Suggested Replacement Product
TAP 3/8-16 H5 4F BOT HAND -OX/NIT

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Overall Length 2-15/16"
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Thread Length 3/4"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • List Number HTHM
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list