Skip Content
Discontinued with Replacement
3/8-16 314 H3 3F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/8-16 314 H3 3F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36029
  • Mfr. Model # 36029
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 7.4 lbs
Suggested Replacement Product
TAP 3/8-16NC H3 3FL PLG SPRL FLT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Finish Bright
  • Material High Speed Steel
  • Overall Length 2-15/16"
  • Size 3/8"
  • Pitch Diameter Limits H3
  • Pitch 16
  • Tap Style Spiral Flute
  • Thread Length 1-1/4"
  • Thread Type Fast Spiral
  • Thread Direction Right Hand
  • List Number SFGP
  • Shank Dia. 0.381"
  • Standards USCTI Table 302
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List