3/8-1/4 FL X F P ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8-1/4 FL X F P ELB

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE46F6-4
  • Mfr. Model # 46F6-4
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Female Connector
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Fitting Connection Type Tube x FNPT
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Connector
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list