3/8" HI-FLOW COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8" HI-FLOW COUPLER

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPC604
  • Mfr. Model # C-604
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 2962
  • Shipping Weight 1.0 lbs

Product Details

Coupler simplifies hydraulic connections and consist of self-sealing male and female halves. The screw-type design permits connection or disconnection in seconds. Maximum operating pressure 10,000 PSI.

Technical Specs

  • Item Hydraulic Coupler
  • Coupler Connection Type NPTF
  • Quick Coupler Type Hydraulic Coupler Set
  • Hose Inside Dia. 6.4mm
  • Parker Interchange C604
  • Includes (2x) CD-411 Dust Cap
  • For Use With Hydraulic Systems
  • Length 3-1/4"
  • Locking Mechanism Sleeve
  • Sleeve Material Steel
  • Valve Design High Flow
  • Connection Type NPTF
  • Max. Pressure 700 bar
  • Coupler Finish Zinc Plated
  • Coupler Body Material Steel
  • Coupler Thread Size 3/8"-18
  • Coupler Flow Rate 10.8 gpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list