3-7INHG WAS 9016BMW1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3-7INHG WAS 9016BMW1IN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9016GAW21
  • Mfr. Model # 9016GAW21
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Action Standard or Reverse
  • Application Automotive, Complex and Special Machines
  • Includes Mounting Bracket
  • Item Vacuum Switch
  • Phase Single/Three
  • Port Type 1/4"-18 NPTF
  • Temp. Range -10 Degrees - 185 Degrees F
  • Differential 0.8 - 9"Hg
  • Actuation Type Diaphragm
  • NEMA Rating 4, 4X, 13
  • Contact Form DPDT
  • Range 0 - 28.3"Hg
  • Series 9016G
  • Special Features Nitrile (Buna-N) Diaphragm, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • IP Rating 54
  • Burst Pressure 100 PSI
  • AC Contact Rating 10A @ 480V
  • DC Contact Rating 10 A Continuous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list