DRUMBELTS BLENDEX3-1/2"X15 1/2"X5"COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUMBELTS BLENDEX3-1/2"X15 1/2"X5"COARSE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07H362
  • Mfr. Model # 07H362
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.36 lbs

Product Details

Blendex drum belt, 3-1/2 inch width, 15-1/2 inch length, coarse grit, cleans, refines condition large metal surfaces.

Technical Specs

  • Grit Coarse
  • Length 15-1/2"
  • Width 3-1/2"
  • Item Drum Belt
  • Grade Coarse
  • Series Blendex(TM)
  • Abrasive Type Non-Woven

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list