Skip Content
3.5MM PATCH CABLE 18-24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

3.5MM PATCH CABLE 18-24IN

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYF7200
  • Mfr. Model # F7200
  • UNSPSC # 26121623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Fits Model 3.5 mm Audio Devices
  • Colour Black
  • Fits Brand Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list