DRUMBELTS COOLCUTXX 5"X3.5"X15.5"GR60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUMBELTS COOLCUTXX 5"X3.5"X15.5"GR60

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07F366
  • Mfr. Model # 07F366
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.13 lbs

Product Details

Will create or restore line finishes, level off small welds, round corners, remove deep scratches, paint, rust, and scale with ease. Equipped with taped butt joints for longer life and higher removal rate.

Technical Specs

  • Width 3-1/2"
  • Length 15-1/2"
  • Grit 60 Coolcut XX
  • Item Drum Belt
  • Series Coolcut Xx(TM)
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list