Skip Content
3.5INX15.5IN GR120 DRUM BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3.5INX15.5IN GR120 DRUM BELT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07F371
  • Mfr. Model # 07F371
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.7 lbs

Product Details

Coolcut drum belt. Aluminum oxide grain. 120 grit, width 3-1/2 in., length 15-1/2 in.

Technical Specs

  • Length 15-1/2"
  • Grit 120 Coolcut XX
  • Width 3-1/2"
  • Item Drum Belt
  • Series Coolcut Xx(TM)
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list