Skip Content
3.5IN TUBE BRUSH, MEDIUM, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3.5IN TUBE BRUSH, MEDIUM, GREEN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53912
  • Mfr. Model # 53912
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube & Valve Brush
  • Bristle Color Green
  • Overall Length 8"
  • Brush Length 8"
  • Brush Width 3-1/2"
  • Trim Length 2-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list