Skip Content
3.5IN MONOPOLE ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3.5IN MONOPOLE ANTENNA

PRESSUREPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADPABPPMA
  • Mfr. Model # ABPPMA
  • UNSPSC # 43221720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Base Dia. (In.) 7/16
  • For Use With For Use on SMA Connector on Monitor
  • Frequency (MHz) 433.92
  • Material Santoprene(TM)
  • Item Monopole Antenna
  • Overall Length (In.) 3.5
  • Type SMA
  • Thread Size (In.) 5/16"
  • Bandwidth (MHz) 420 - 470
  • Antenna Length (In.) 3-1/2
  • Frequency Range (Hz) 3 MHz
  • Mast Diameter (In.) 19/64
  • Antenna Diameter (In.) 19/64
  • Radiation Pattern Helical Radiator