Skip Content
3.5 CU. FT. SPREADER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3.5 CU. FT. SPREADER

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYBS36BH
  • Mfr. Model # BS36BH
  • UNSPSC # 27112907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • For Use With Tractors
  • Capacity 175 lbs.
  • Finish Poly
  • Includes Autoflow
  • Mount Type Hitch
  • Item Spreader
  • Wheel Type Tubeless, Pneumatic
  • Flow Control Yes
  • Frame Steel
  • Axle Type Solid
  • Controller Handle
  • Spinner Size 13"
  • Flow Gate Directional
  • Hopper Material Poly
  • Spinner Type Poly
  • Wheel Width 5"
  • Drop Type Broadcast
  • Wheel Dia. 13"
  • Spread Width 12 ft.
  • Features User to Adjust for Different Particle Sizes and Weights, Providing Uniform Coverage for a Beautiful Stripe-free Lawn
  • Fits Universal
  • Powered By Tractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list