3-5/8 INCH SELFEED BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-5/8 INCH SELFEED BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-3621
  • Mfr. Model # 48-25-3621
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • For Use With For 1/2" D-Handle Drills and Larger Drills
  • Includes -
  • Item Wood Drilling Bit
  • Number of Pieces -
  • Drill Style Self Feed
  • Overall Length 6"
  • Shank Size 3-Flat
  • For Standard Pipe Sz. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list