Skip Content
3/4X17 WELDTEC SHIP AUGER - TUBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4X17 WELDTEC SHIP AUGER - TUBED

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3043009
  • Mfr. Model # 3043009
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Includes -
  • Item Wood Drilling Bit
  • For Use With 1/2" D Handle and Larger Drills
  • Material Carbon Steel
  • Drill Style Ship Auger
  • Shank Size 7/16"
  • Overall Length 17"
  • Bit Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list