Skip Content
3/4X LONG 4FL SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4X LONG 4FL SC

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG484750011
  • Mfr. Model # 484750011
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Finish TiAlN
  • Item End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 6"
  • Shank Dia. 3/4"
  • List Number 484
  • Length of Cut 3"
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Dimension Type Fractional Inch
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Square
  • Milling Dia. 3/4"
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list