Skip Content
3/4INX.014 MTD END BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4INX.014 MTD END BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C008
  • Mfr. Model # 13C008
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.2 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Crimped wire brush, 0.014 inch diameter wire, 3/4 inch diameter brush mounted on 1/4 inch shaft.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.014"
  • For Use With Grinders
  • Item Brush Mounted Crimped Wire
  • Shank Size 1/4"
  • Brush Dia. 3/4"
  • Fill Material Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list