3/4IN X 12IN HANDGUARDED CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4IN X 12IN HANDGUARDED CHISEL

MAYHEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW12205
  • Mfr. Model # 12205
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 173
  • Shipping Weight 0.01 lbs

Product Details

Used to cut and shape metals softer than the cutting edge of the chisel. Cutting edge angle designed to provide greater strength. Cold chisel is not intended to be used on masonry materials. Available in shot-blated finish.

Technical Specs

  • Application Cut and Shape Metals
  • Includes Hand Guard
  • Item Chisel
  • Material Tool Steel
  • Number of Pieces 1
  • Size 5/8"
  • Tip Size 3/4"
  • Length 12"
  • Characteristics Shot Blast Finish
  • Meets/Exceeds Asme
  • Hex 5/8"
  • Style Cold
  • Type With Hand Guard
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list