3/4IN THIN SILVER COMPRESSOR WASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4IN THIN SILVER COMPRESSOR WASHER

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI640-10
  • Mfr. Model # 640-10
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application 3/4" Thin Silver Compressor Washer
  • Package Quantity 10
  • For Use With Automotive A/C System
  • Includes (10) 3/4" Thin Silver Compressor Washer
  • Material Metal
  • Item 3/4" Thin Silver Compressor Washer
  • Number of Pieces 10
  • Outside Dia. 6
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type A/C Compressor Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list