3/4IN SIMPLE ADJ GEAR RTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4IN SIMPLE ADJ GEAR RTR

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAI42SAPLUS
  • Mfr. Model # 42SAPLUS
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Flow Rate 2.6 - 4.4 gpm
  • Pattern 40 Degrees - 360 Degrees
  • Material of Construction Plastic
  • Width 2-1/2"
  • Height 7-1/4"
  • Connection 3/4" FNPT
  • Spacing 26 - 38 ft.
  • Pressure Range 25 - 65 PSI
  • Radius of Throw 26 - 38 ft.
  • Pop-Up Clearance 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list