3/4IN PUMP SHAFT SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4IN PUMP SHAFT SEAL

FLOWSERVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1R308
  • Mfr. Model # 1R308
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Replacement Pump Shaft Seal
  • Replacement For 5P389
  • Max. Temp. (F) 225
  • Shaft Size (In.) 3/4
  • Material Content Code BCFJF
  • Nominal Working Length (In.) 0.718
  • Seat Bore 1.375"
  • Seal Type 21
  • Min. Temp. (F) -40
  • Seat Thickness 0.406"
  • Seal Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list