3/4IN HEX ONE PC. BUSHING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3/4IN HEX ONE PC. BUSHING TOOL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1520
  • Mfr. Model # HS1520
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Technical Specs

  • Application For Roughing Up Concrete Prior to a Surface Treatment
  • For Use With 3/4 Hex Demolition Tools
  • Blade Width (In.) 1-3/4
  • Hex (In.) -
  • Includes -
  • Item Demolition Hammer Steel
  • Length (In.) 1-3/4
  • Overall Length (In.) 9-1/4
  • Shank Size (In.) -
  • Type Bushing Tool
  • Shank Type 3/4" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list