3/4IN HEX FLAT CHISEL 1X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

3/4IN HEX FLAT CHISEL 1X18

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1518
  • Mfr. Model # HS1518
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs
Compare

Technical Specs

  • Blade Width (In.) 1
  • For Use With 3/4 Hex Demolition Tools
  • Application For General Chiseling and Breaking Work in Brick and Concrete
  • Item Demolition Hammer Steel
  • Overall Length (In.) 18
  • Type Flat Chisel
  • Shank Type 3/4" Hex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list