Skip Content
3/4IN HEX BULL POINT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4IN HEX BULL POINT 18IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1516
  • Mfr. Model # HS1516
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With 3/4 Hex Demolition Tools
  • Application For Starting Holes in Concrete
  • Includes -
  • Hex (In.) -
  • Item Demolition Hammer Steel
  • Overall Length (In.) 18
  • Length (In.) -
  • Shank Size (In.) -
  • Type Bull Point
  • Shank Type 3/4" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list