Skip Content
3/4IN CARBON SCRAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4IN CARBON SCRAPER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2341
  • Mfr. Model # 2341
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 168
  • Shipping Weight 0.49 lbs

Product Details

High alloy steel 3/8" shanks are heat treated their entire length and black oxide treated for added strength and durability.

Technical Specs

  • Colour Black Oxide
  • Blade Type Flat Carbon Blade
  • Handle Length 4"
  • Overall Length 10-3/8"
  • Blade Material High Alloy Steel
  • Item Carbon Scraper
  • Handle Material Acetate
  • Blade Length 6.24"
  • Blade Width 3/4"
  • Includes Scraper Only
  • Handle Design Four Sided Handle, Round Plastic
  • Standards ANSI
  • Knife / Scraper Sub-Category Scrapers
  • No. of Edges 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list