3/4A GLASS FUSE PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4A GLASS FUSE PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CM52
  • Mfr. Model # 1CM52
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 3/4 A
  • Voltage Rating 250VAC
  • Length 1-1/4"
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series MDM
  • Diameter 1/4"
  • Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list