3/4 X 36 RIPPING BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 X 36 RIPPING BAR

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-136
  • Mfr. Model # 55-136
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 4.87 lbs

Product Details

Forged Hexagonal steel ripping bar, 3/4 x 36 inches. High carbon steel for extra strength. Chisel end bevelled. Claw and chisel end polished, claw slotted.

Technical Specs

  • Dia. 3/4"
  • Overall Length 36"
  • Colour Yellow
  • Features Ideal for Basic Demolition Work, 3/4" Diameter High-Carbon Steel, Slotted Claw and Beveled Ends for Functionality and Performance
  • Item Ripping Bar
  • Overall Width 1-3/4"
  • Material Hexagonal Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list