Skip Content
3/4 X 24 GR36 INOX PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4 X 24 GR36 INOX PLUS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT14B123
  • Mfr. Model # 14B123
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.057 lbs

Product Details

Inox+ file belt. Size 3/4 x 24 inches, 36 grit.

Technical Specs

  • Grit 36
  • Width 3/4"
  • Length 24"
  • Item Abrasive Belt
  • Series Inox
  • Backing Material Polyester
  • Backing Weight Y
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list