Skip Content
3/4 X 18 GR36 TOPCUT PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4 X 18 GR36 TOPCUT PLUS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT14D103
  • Mfr. Model # 14D103
  • UNSPSC # 52152007
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.24 lbs

Product Details

Topcut+ file belt. Size 3/4 x 18 inches, 36 grit.

Technical Specs

  • Length 18"
  • Grit 36
  • Width 3/4"
  • Item Abrasive Belt
  • Backing Weight Y
  • Series Topcut+
  • Backing Material Polyester
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list