3/4 PNEUMATIC IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 PNEUMATIC IMPACT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG259
  • Mfr. Model # 259
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 2750
  • Shipping Weight 10.68 lbs

Product Details

3/4 inch general duty impact wrench. Delivers 3/4 inch tool performance through a 3/8 inch air line without sacrificing tool performance. Features two power settings in forward and reverse. Non-biased motor delivers 1,050 ft-lbs of maximum torque in both forward and reverse. Ergonomic design improves tool handling and operator comfort.

Technical Specs

  • Item Impact Wrench
  • Tool Weight 8.8 lbs.
  • Average CFM @ 15 Second Run Time 8.00
  • CFM @ Full Load 30.0
  • Torque Range 200 - 800 ft.-lbs.
  • Style Pistol Grip
  • Air Inlet 3/8" NPT
  • Square Drive Size 3/4"
  • Min. Hose Size 3/8"
  • Features Non-biased Motor Delivers 1,050 Ft.-lbs. (1424 Nm) of Maximum Torque in Both Forward and Reverse, Rocking Dog Impact Mechanism Works Well on a Wide Range of Air Pressures Two Power Settings in Both Forward and Reverse, Variable Speed Trigger Offers Impressive Control, Handle-vented Exhaust Directs Air Away From the Operator, Silenced Exhaust Reduces Tool Noise While in Use, Ergonomic Design for Improved Tool Handling
  • Blows per Minute 1150
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Duty General
  • Max. Torque 1050 ft.-lbs.
  • Housing Material Metal
  • Overall Length 8.6"
  • Retainer Type O-Ring
  • Handle Material Metal
  • Anvil Standard
  • Free Speed 6,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list