Skip Content
3/4 IN. CRIMP END .020 CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4 IN. CRIMP END .020 CARBON

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30396
  • Mfr. Model # 30396
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.125 lbs

Product Details

End Brush,Carbon Steel,Dia. (In.) 3/4,Wire Size (In.) 0.020,Max. RPM 20,000,Trim Length (In.) 1,Shank Size (In.) 1/4,Overall Length (In.) 2-3/4,Brush Length (In.) 1

Technical Specs

  • Max. RPM 22,000
  • Item Crimped Wire End Brush
  • Wire Dia. 0.02"
  • For Use With CNC Equipment
  • Overall Length 2-3/4"
  • Shank Size 1/4"
  • Trim Length 1"
  • Brush Dia. 3/4"
  • Fill Material Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list