3/4 IMPACTOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 IMPACTOOL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2145QIMAX
  • Mfr. Model # 2145QIMAX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 9.3 lbs

Product Details

Pneumatic air impact gun, 3/4 inch drive, pistol grip handle, composite housing, steel hammer case, ultimate torque in reverse at 90 PSI (ft-lbs.) 1,350, working torque range in forward (ft-lbs.) 200-900, average air consumption CFM 8.5, air consumption at load 32 CFM, socket retainer ring and pin

Technical Specs

  • Average CFM @ 15 Second Run Time 8.50
  • Style Pistol Grip
  • Item Impact Wrench
  • Max. Torque 1350 ft.-lbs.
  • Duty General
  • Housing Material Composite
  • Overall Length 8.5"
  • Tool Weight 7.4 lbs.
  • Anvil Standard
  • Torque Range 200 - 1,000 ft.-lbs.
  • Retainer Type Ring/Thru Hole
  • Handle Material Composite
  • CFM @ Full Load 32.0
  • Free Speed 7,000 RPM
  • Required Pressure 90 PSI
  • Square Drive Size 3/4"
  • Air Inlet 3/8" NPTF
  • Min. Hose Size 1/2"
  • Features 1350 Ft.-lbs. Maximum Reverse Torque From a Tool That Weighs Just 7.4 Lbs. and is Compact Enough to Access Tight Spaces, Built to Last and Designed to Withstand Tough Use in Rugged Environments: a Two-year Limited Warranty is Standard
  • Blows per Minute 1150
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Max. Bolt Capacity 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list