3/4 HIGH TRQU IMPCT WR SQ DR W/RNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 HIGH TRQU IMPCT WR SQ DR W/RNG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2664-20
  • Mfr. Model # 2664-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 5.18 lbs

Product Details

Cordless Impact Wrench, Bare Tool (No Battery), Voltage 18.0, Drive Size 3/4 In., 0 - 1,900 No Load RPM, Blows per Minute 0 - 2,200, Max. Torque 525 ft-lbs, Handle Type Soft Grip, T, Battery Included None, Battery Pack Replacement 2PYZ8, Battery Type Li-ion, Battery Capacity 3.0A/hr., Features Tool Only, Designed Impact Mechanism, Light Weight, Tool Length 9 In., Tool Weight 6.8 lbs., Includes Bare Tool (Batteries and Charger Sold Separately), Friction Ring Bare Tool

Technical Specs

  • Features Designed Impact Mechanism
  • Handle Type Soft Grip T-Handle
  • Includes (1) M18(TM) 3/4" High-torque Impact Wrench With Friction Ring
  • Item High-torque Impact Wrench with Friction Ring
  • Max. Torque 525 ft.-lbs.
  • Battery Included No
  • Drive Size 3/4"
  • Battery Pack Replacement MTL48-11-1828
  • Tool Weight 5.3 lbs.
  • Voltage 18.0
  • Tool Length 9"
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list