Skip Content
3/4 HEXDEMO 1-1/2-12 SCALING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4 HEXDEMO 1-1/2-12 SCALING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-3020
  • Mfr. Model # 48-62-3020
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.52 lbs

Product Details

Scaling Chisel, Hex Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Blade Width (In.) 1-1/2
  • Application Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
  • For Use With Any 3/4" Hex Hammer
  • Hex (In.) 3/4
  • Item Scaling Chisel
  • Length (In.) 12
  • Overall Length (In.) 12
  • Shank Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Type Scaling Chisel
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list