3/4 HEX DEMO 9-3/4 BUSHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 HEX DEMO 9-3/4 BUSHING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-3085
  • Mfr. Model # 48-62-3085
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 2.96 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 9-3/4, Shank Size (In.) 1-1/8, Shank Length (In.) 16-1/2

Technical Specs

  • Blade Width (In.) 1-3/4
  • Application Removes Excess Concrete, Produces Exterior Finish, Roughens Surface Before Surface Coating
  • Hex (In.) 3/4
  • For Use With Any 3/4" Hex Hammer
  • Item Bushing Tool
  • Length (In.) 9-3/4
  • Overall Length (In.) 9-3/4
  • Shank Length (In.) 16-1/2
  • Type Scaling Chisel
  • Shank Size (In.) 1-1/8
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list