3/4 HEX DEMO 18 FLAT CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 HEX DEMO 18 FLAT CHISEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-3015
  • Mfr. Model # 48-62-3015
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 2.41 lbs

Product Details

Flat Chisel, Spline/Hex Shank Type, Overall Length (In.) 18, Shank Size (In.) 1-1/8, Shank Length (In.) 12

Technical Specs

  • Application General Chipping an Breaking
  • Blade Width (In.) 1
  • For Use With Any 3/4" Hex Hammer
  • Hex (In.) 3/4
  • Item Flat Chisel
  • Shank Length (In.) 12
  • Length (In.) 18
  • Overall Length (In.) 18
  • Type Flat Chisel
  • Shank Size (In.) 1-1/8
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list