Skip Content
3/4 DIPPED K/W BLACK ON BLUE SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 DIPPED K/W BLACK ON BLUE SMOOTH

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM376XL09
  • Mfr. Model # 376XL09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Black/Blue
  • Gauge 13
  • Application Petrochemical, Mechanical, Logistics, Construction
  • Item Gloves
  • Cuff Knit Wrist
  • Resists Liquids, Splash, Chemical
  • Standards ANSI/ISEA 105
  • Lining Seamless Knit
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Full
  • Suggested Use Environment Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list