Skip Content
3/4 BRASS FEMALE UNION TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4 BRASS FEMALE UNION TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2203P12
  • Mfr. Model # 2203P12
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Temp. Range -65 - +250 Degrees F
  • Item Extruded Female Tee
  • Standards SAE J530 and J531
  • Specific Fitting Shape Tee
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Tee
  • Fitting Length 2-9/32"
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list