Skip Content
3/4 BLACK DW SHRINK TUBE 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4 BLACK DW SHRINK TUBE 3/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8334-43
  • Mfr. Model # 8334-43
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Shrink Tube
  • Features Dual Wall
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Type Heat Shrink Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list