3/4 BI-METAL HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4 BI-METAL HOLE SAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9605
  • Mfr. Model # 49-56-9605
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Cutting Wood, Stainless Steel, Brass, Copper, Sheet Metal, Plastic
  • Thread Size 1/2-20
  • Item Ice Hardened Hole Saw
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-5/8"
  • Pilot Drill Size 1/4"
  • Saw Dia. 3/4"
  • Hole Saw Product Grouping Hole Saws
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Metal
  • Tooth Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Tooth Material Grade Matrix II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list