Skip Content
3/4-16 THREAD REPAIR INSERT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/4-16 THREAD REPAIR INSERT STEEL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK329-1216
  • Mfr. Model # 329-1216
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.25 lbs

Product Details

E-Z LOK threaded inserts provide strong and easy-to-use solution for repairing or reinforcing tapped holes in metal. Use where a threaded fastener will be repeatedly installed and removed in metal. Threaded inserts for metal are screw machined out of carb

Technical Specs

  • Application For Use on Metal
  • Item Self Locking Thread Insert
  • Length 0.781"
  • Package Quantity 5
  • Tensile Strength (PSI) 78,300
  • Material 12L14 Carbon Steel
  • Type Fine
  • Internal Thread Size 3/4-16
  • Drill Size 7/8"
  • Thread Type UNF
  • Rockwell Hardness 84
  • Tap Sizes 1-8
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list