Skip Content
3/4-16 303 H3 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

3/4-16 303 H3 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34474
  • Mfr. Model # 34474
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Item Tap Set
  • Includes Taper, Plug, Bottoming
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 4-1/4"
  • Standards USCTI Table 302
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNF
  • Tap Finish Bright
  • Tap Thread Size 3/4"-16
  • Tap Grouping Tap Set
  • Thread Direction Right Hand
  • Thread Length 2"
  • Shank Dia. 0.590"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list