Skip Content
Discontinued with Replacement
3/4-14NPT 319 5FL INTRPTD PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4-14NPT 319 5FL INTRPTD PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36111
  • Mfr. Model # 36111
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 7.2 lbs
Suggested Replacement Product
TAP 3/4-14NPT PTTI 5FL INT PIPE

Price: NA

Technical Specs

  • Number of Flutes 5
  • Item Pipe Tap
  • Overall Length 3-1/4"
  • Tap Style Taper
  • Standards USCTI Table 311
  • Thread Length 1-3/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.906"
  • List Number PTTI
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-14
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list