Skip Content
Discontinued with Replacement
3/4-10 303 H3 4FL PLUG HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4-10 303 H3 4FL PLUG HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89327
  • Mfr. Model # 89327
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs
Suggested Replacement Product
TAP 3/4-10NC HTH3 4FL PLG HAND -TIN

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Tap Style Straight Flute (Hand)
  • Thread Length 2"
  • Standards USCTI Table 302
  • Shank Dia. 0.590"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List