Skip Content
Discontinued with Replacement
3/4-10 301 H5 3FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3/4-10 301 H5 3FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33344
  • Mfr. Model # 33344
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs
Suggested Replacement Product
TAP 3/4-10NC SPH5 3FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 3
  • Overall Length 4-1/4"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Thread Length 2"
  • Standards USCTI Table 302
  • Shank Dia. 0.590"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-10
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list