Skip Content
3-3/4IN C.T. HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3-3/4IN C.T. HOLESAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-3753
  • Mfr. Model # 49-56-3753
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application For Cutting Brick, Block, Cement Board, Fiberglass and Tile
  • Teeth per Inch 4
  • Item Carbide Hole Saw
  • Thread Size 5/8-18
  • Saw Dia. 3-3/4"
  • Max. Cutting Depth 1-5/8"
  • Hole Saw Product Grouping Hole Saws
  • Shank Size 7/16" Hex
  • Primary Saw Application Masonry
  • Pilot Drill Size 1/4" dia. x 4" L
  • Tooth Material Carbide Tipped
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Replacement Arbor No. Mfr. No. 49-56-9100
  • Arbor Design Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list