Skip Content
3 3/4 INCH ROUND ALUMINUM SHELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 3/4 INCH ROUND ALUMINUM SHELL

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DPD3
  • Mfr. Model # 2DPD3
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Height (In.) -
  • Colour -
  • Includes Adhesive Pad
  • Dia. (In.) 3-3/4
  • Length (In.) -
  • Item Stick On Mirror
  • Material Aluminum
  • Package Quantity 1
  • Total Length (In.) -
  • Type -
  • Width (In.) -
  • Mirror Size (In.) -
  • Shape Circular
  • Heated No
  • Motorized No
  • Lighted No
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list