Skip Content
3/16X6X8-1/2 SOLID CARBIDE SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16X6X8-1/2 SOLID CARBIDE SDS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5504B25
  • Mfr. Model # DW5504B25
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 2.62 lbs

Product Details

Rotary Hammer Drill Bit, SDS, Bit Dia. (In.) 3/16, Overall Length (In.) 8-1/2, Drilling Length (In.) 6-1/2, Shank Size (In.) -, Shank Shape -, 4 Cutter Heads, For Use With SDS Rotary Hammers, For Concrete Drilling, Includes -

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape SDS Plus
  • Overall Length 8-1/2"
  • Bit Dia. 3/16"
  • Drilling Length 6"
  • Shank Size 25/64"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list