Skip Content
3/16X4.5IN MULTI-MATERIAL DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16X4.5IN MULTI-MATERIAL DRILL BIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA56124
  • Mfr. Model # DWA56124
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.005 lbs

Product Details

Multi Material Bit, Size (In.) 3/16, Shank Dia. (In.) 3/16, Length (In.) 4-1/2, Material Carbide

Technical Specs

  • For Use With Concrete and Masonry Drilling
  • Length 4-1/2"
  • Size 3/16"
  • Item Multi Material Drill Bits
  • Material Carbide
  • Designed For Electricians, Plumbers, Remodelers, Pro Contractors
  • Shank Dia. 3/16"
  • Drill Bit Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list