Skip Content
3/16X3/4X.043-.057 FNDR FW 188 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16X3/4X.043-.057 FNDR FW 188 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0451-188
  • Mfr. Model # Z0451-188
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 50
  • Rockwell Hardness B70
  • Thickness 0.050"
  • Fits Bolt Sizes #8
  • Thickness Tolerance +/-0.007"
  • Fastener Finish Plain
  • System of Measurement Inch
  • Washer Inside Dia. 3/16"
  • Washer Material Grade 18-8
  • Flat Washer Type Fender Washer
  • Washer Outside Dia. 3/4"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.33 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list